Tee, 1 In, Threaded, 316 SS

VALUE BRAND| Zoro #: G1072915| Mfr #: 2UA35

$86.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Max. Steam Pressure: 2500 psi@350 Degrees F
Max. Pressure: 3000 psi@100 Degrees F
Pipe Fitting Material: 316 Stainless Steel

Technical Specifications

Zoro #: G1072915 Mfr #: 2UA35
Max. Steam Pressure: 2500 psi@350 Degrees FMax. Pressure: 3000 psi@100 Degrees F
Pipe Fitting Material: 316 Stainless SteelFittings Sub-Category: Tees
Pipe Size (Fittings): 1"Specific Fitting Shape: Tee
Standards: Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11Fitting Connection Type: FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Item: TeeCountry of Origin (subject to change): Taiwan

Product Description

TeePipe Size 1 In.Threaded Connection, Material of Construction 316 Stainless SteelPressure (PSI) 3000 psi WOG at 100 Degrees F; 2500 psi @; 350 Degrees F SteamStandards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11

Product Reviews