KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Socket Weld Black Forged Steel Tee

VALUE BRAND| Zoro #: G2173175| Mfr #: 1MNR1

$8.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Item: Tee
Fitting Connection Type: Socket Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2173175 Mfr #: 1MNR1
Pipe Size (Fittings): 1/2"Item: Tee
Fitting Connection Type: Socket WeldSpecific Fitting Shape: Tee
Max. Pressure: 3000 psi@72 Degrees FPipe Fitting Material: Black Forged Steel
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Shape: Tee
Basic Fitting Material: MetalCountry of Origin (subject to change): Taiwan, Province of China

Description

Tee, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1/2 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews