JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/4" FNPT SS Tee

VALUE BRAND| Zoro #: G0591507| Mfr #: 1LTZ2

$3.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0591507 Mfr #: 1LTZ2
Max. Pressure: 300 psiFittings Sub-Category: Tees
Max. Steam Pressure: 150 psiStandards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Pipe Fitting Material: 304 Stainless SteelSpecific Fitting Shape: Tee
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Item: TeeFitting Connection Type: FNPT
Pipe Size (Fittings): 1/4"Country of Origin (subject to change): China

Product Description

Tee, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 1/4 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Product Reviews