1/4" FNPT Galvanized Tee

VALUE BRAND| Zoro #: G2395014| Mfr #: 1MPE9

$10.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Tee
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi @ 72 Degrees F

Technical Specifications

Zoro #: G2395014 Mfr #: 1MPE9
Item: TeePipe Fitting Material: Galvanized Forged Steel
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Specific Fitting Shape: Tee
Fitting Connection Type: FNPTMax. Pressure: 3000 psi @ 72 Degrees F
Pipe Size (Fittings): 1/4"Country of Origin (subject to change): Taiwan

Product Description

Tee, Pipe Fitting Material Galvanized Forged Steel, Pipe Size (Fittings) 1/4 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi @ 72 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews