1/4" FNPT Black Forged Steel Tee

VALUE BRAND| Zoro #: G2145787| Mfr #: 1MMX7

$8.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Tee
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi@72 Degrees F

Technical Specifications

Zoro #: G2145787 Mfr #: 1MMX7
Specific Fitting Shape: TeePipe Fitting Material: Black Forged Steel
Max. Pressure: 3000 psi@72 Degrees FItem: Tee
Basic Fitting Material: MetalStandards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Basic Fitting Shape: TeeFitting Connection Type: FNPT
Pipe Size (Fittings): 1/4"Country of Origin (subject to change): Taiwan

Product Description

This tee from Value Brand is the right fit for your gas tank or water line. This FNPT tee has a max pressure of 3000 psi@72 Degrees F. It fits a pipe size of 1/4".

Product Reviews