1/8" FNPT Black Forged Steel Tee

VALUE BRAND| Zoro #: G1856671| Mfr #: 1MMX6

$8.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi@72 Degrees F
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856671 Mfr #: 1MMX6
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Max. Pressure: 3000 psi@72 Degrees F
Fitting Connection Type: FNPTPipe Size (Fittings): 1/8"
Pipe Fitting Material: Black Forged SteelBasic Fitting Shape: Tee
Item: TeeBasic Fitting Material: Metal
Specific Fitting Shape: TeeCountry of Origin (subject to change): Taiwan

Description

Tee, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1/8 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews