JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Tee, 2-1/2 In., NPT

VALUE BRAND| Zoro #: G1178886| Mfr #: 1MMY6

$105.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1178886 Mfr #: 1MMY6
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Material: Metal
Max. Pressure: 3000 psi@72 Degrees FPipe Fitting Material: Black Forged Steel
Pipe Size (Fittings): 2-1/2"Basic Fitting Shape: Tee
Specific Fitting Shape: TeeItem: Tee
Fitting Connection Type: FNPTCountry of Origin (subject to change): Taiwan

Product Description

Tee, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.