JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3/4" FNPT Black Malleable Iron Tee

VALUE BRAND| Zoro #: G0441043| Mfr #: 1LBX5

$10.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0441043 Mfr #: 1LBX5
Saturated Steam Pressure: 300 psiBasic Fitting Material: Metal
Pipe Fitting Material: Malleable IronFitting Schedule/Class: Class 300
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedBasic Fitting Shape: Tee
Temp. Range: -20 Degrees to 550 Degrees FFitting Connection Type: FNPT
Pipe Size (Fittings): 3/4"Specific Fitting Shape: Tee
Max. Pressure: 2000 psi@150 Degrees FItem: Tee
Country of Origin (subject to change): China

Product Description

Tee, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 3/4 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 2000 psi@150 Degrees F, Saturated Steam Pressure 300 psi, Temp. Range -20 Degrees to 550 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.