3/4" Socket Weld Black Forged Steel Tee

VALUE BRAND| Zoro #: G0489081| Mfr #: 1MNR2

$9.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Tee
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi@72 Degrees F

Technical Specifications

Zoro #: G0489081 Mfr #: 1MNR2
Specific Fitting Shape: TeeBasic Fitting Shape: Tee
Pipe Fitting Material: Black Forged SteelMax. Pressure: 3000 psi@72 Degrees F
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Material: Metal
Item: TeeFitting Connection Type: Socket Weld
Pipe Size (Fittings): 3/4"Country of Origin (subject to change): Taiwan

Product Description

This tee from Value Brand is essential for making strong connections in your gas and water lines. This Socket Weld tee has a max pressure of 3000 psi@72 Degrees F. It fits a pipe size of 3/4".

Product Reviews