JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

3/8" FNPT Black Malleable Iron Tee

VALUE BRAND| Zoro #: G0957695| Mfr #: 1LBX3

$6.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0957695 Mfr #: 1LBX3
Temp. Range: -20 Degrees to 550 Degrees FPipe Fitting Material: Malleable Iron
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedBasic Fitting Shape: Tee
Fitting Schedule/Class: Class 300Saturated Steam Pressure: 300 psi
Fitting Connection Type: FNPTBasic Fitting Material: Metal
Item: TeePipe Size (Fittings): 3/8"
Specific Fitting Shape: TeeMax. Pressure: 2000 psi@150 Degrees F
Country of Origin (subject to change): China

Product Description

Your systems will stay strong and connected when you use this tee from Value Brand. This tee black pipe features dependable Class 300 FNPT fitting connection types with a max pressure of 2000 psi@150 Degrees F. It fits a pipe size of 3/8".

Product Reviews

Save 15%. Sign up for Z-mail.