3/8" FNPT Galvanized Tee

VALUE BRAND| Zoro #: G1422215| Mfr #: 1MPF1

$10.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: Galvanized Forged Steel
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Specific Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422215 Mfr #: 1MPF1
Pipe Fitting Material: Galvanized Forged SteelStandards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Specific Fitting Shape: TeeBasic Fitting Shape: Tee
Pipe Size (Fittings): 3/8"Max. Pressure: 3000 psi @ 72 Degrees F
Fitting Connection Type: FNPTItem: Tee
Basic Fitting Material: MetalCountry of Origin (subject to change): Taiwan, Province of China

Description

Tee, Pipe Fitting Material Galvanized Forged Steel, Pipe Size (Fittings) 3/8 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi @ 72 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews