KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" FNPT Brass Tee

VALUE BRAND| Zoro #: G0795024| Mfr #: 82101-06

$28.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8"
Fitting Length: 1-29/32"
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0795024 Mfr #: 82101-06
Pipe Size (Fittings): 3/8"Fitting Length: 1-29/32"
Fitting Connection Type: FNPTSpecific Fitting Shape: Tee
Max. Pressure: 400 psiPipe Fitting Material: Brass
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Fitting Schedule/Class: Class 250Temp. Range: 0 Degrees to 400 Degrees F
Item: TeeOutside Dia.: 5/8"
Standards: ASME B.16.15, B1.20.1Country of Origin (subject to change): United States

Description

Tee, Pipe Fitting Material Brass, Fitting Schedule/Class Class 250, Pipe Size - Pipe Fitting 3/8 In., Fitting Connection Type FNPT, Standards ASME B.16.15, B1.20.1, Fitting Length 1-29/32 In., Max. Pressure 400 psi, Outside Dia. 5/8 In., Hex Size -, Temp. Range 0 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews