KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tee, Center Outlet Waste, 1 1/2 In

VALUE BRAND| Zoro #: G0444902| Mfr #: 4FEX3

$15.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Kitchen
Item: Center Outlet Waste Tee
Gauge: 22
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444902 Mfr #: 4FEX3
Type: KitchenItem: Center Outlet Waste Tee
Gauge: 22Connection: Slip
Package Quantity: 1Material of Construction: Brass
Length (In.): 5-3/4Color/Finish: Rough Brass
Country of Origin (subject to change): China

Description

Center Outlet Waste Tee, Kitchen, Material of Construction Brass, Color/Finish Rough Brass, Pipe Dia. 1 1/2 In., Slip Connection, Gauge 22, Length 5 3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews