PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1-1/4" CTS Hub CPVC Tee Sched SDR-11

VALUE BRAND| Zoro #: G0500902| Mfr #: 2GKE8

$3.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0500902 Mfr #: 2GKE8
Color: Light YellowFitting Connection Type: CTS Hub
Max. Pressure: 100 psiPipe Fitting Material: CPVC
Max. Temp.: 180 Degrees FBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule SDR-11Basic Fitting Shape: Tee
Specific Fitting Shape: TeeItem: Tee, CTS
Pipe Size (Fittings): 1-1/4"Standards: ASTM D2846
Country of Origin (subject to change): Taiwan

Product Description

For pipe fittings that hold strong under pressure, consider this tee, cts from Value Brand. This tee, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. The tee, cts has a maximum pressure of 100 psi. It fits a pipe size of 1-1/4". It comes in light yellow. Standards include: ASTM D2846.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews