KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" CTS Hub CPVC Tee Sched SDR-11

VALUE BRAND| Zoro #: G2270441| Mfr #: 2GKE5

$1.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/4"
Standards: ASTM D2846, NSF-61
Fitting Connection Type: CTS Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270441 Mfr #: 2GKE5
Pipe Size (Fittings): 3/4"Standards: ASTM D2846, NSF-61
Fitting Connection Type: CTS HubColor: Light Yellow
Specific Fitting Shape: TeeMax. Pressure: 100 psi
Pipe Fitting Material: CPVCMax. Temp.: 180 Degrees F
Basic Fitting Shape: TeeBasic Fitting Material: Plastic
Item: Tee, CTSFitting Schedule/Class: Schedule SDR-11
Country of Origin (subject to change): Taiwan, Province of China

Description

Tee, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 3/4 In., CTS Hub Fitting Connection Type, Standards ASTM D2846, NSF-61, Max. Pressure 100 psi, Color Light Yellow, Max. Temp. 180 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews