2-1/2" FNPT Galvanized Tee

VALUE BRAND| Zoro #: G1890761| Mfr #: 1LBN5

$101.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1890761 Mfr #: 1LBN5
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedMax. Pressure: 1000 psi @ 150 Degrees F WOG
Pipe Size (Fittings): 2-1/2"Fitting Schedule/Class: Class 300
Fitting Connection Type: FNPTSaturated Steam Pressure: 300 psi
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Item: TeeSpecific Fitting Shape: Tee
Pipe Fitting Material: Galvanized Malleable IronCountry of Origin (subject to change): China

Product Description

Tee, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1000 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.