3/8" FNPT Galvanized Tee

VALUE BRAND| Zoro #: G1694883| Mfr #: 1LBL7

$8.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1694883 Mfr #: 1LBL7
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedFitting Schedule/Class: Class 300
Fitting Connection Type: FNPTSaturated Steam Pressure: 300 psi
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Pipe Fitting Material: Galvanized Malleable IronPipe Size (Fittings): 3/8"
Specific Fitting Shape: TeeMax. Pressure: 2000 psi @ 150 Degrees F WOG
Item: TeeCountry of Origin (subject to change): China

Product Description

Tee, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 3/8 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 2000 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.