1/4"-20 Cold Rolled Steel Square T-Joint Fastener, 10 pk.

VALUE BRAND| Zoro #: G0620383| Mfr #: 0310B

$8.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Tubing Wall (Gauge): 18
Dia./Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0620383 Mfr #: 0310B
Basic Material: SteelTubing Wall (Gauge): 18
Dia./Thread Size: 1/4"-20Item: Tee-Joint Fastener
Fastener Thread Direction: Right HandFastener Thread Type: UNC (Coarse)
Material Grade: C1008Tubing Wall O.D.: 1"
Nut Style: Square T-JointSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Tee-Joint Fastener, Nut Style Square T-Joint, System of Measurement Inch, Basic Material Steel, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/4 In.-20, Tubing Wall (Gauge) 18, Tubing Wall O.D. 1 In., Package Quantity 10

Reviews