1/4"-20 Cold Rolled Steel Square T-Joint Fastener, 10 pk.

VALUE BRAND| Zoro #: G0547601| Mfr #: 0375B

$12.31 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: C1008
Fastener Thread Direction: Right Hand
Tubing Wall (Gauge): 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0547601 Mfr #: 0375B
Material Grade: C1008Fastener Thread Direction: Right Hand
Tubing Wall (Gauge): 18Fastener Thread Type: UNC (Coarse)
Item: Tee-Joint FastenerDia./Thread Size: 1/4"-20
Tubing Wall O.D.: 3/4"Nut Style: Square T-Joint
System of Measurement: InchBasic Material: Steel
Country of Origin (subject to change): United States

Description

Tee-Joint Fastener, Nut Style Square T-Joint, System of Measurement Inch, Basic Material Steel, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/4 In.-20, Tubing Wall (Gauge) 18, Tubing Wall O.D. 3/4 In., Package Quantity 10

Reviews