JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/4"-20 Cold Rolled Steel Round T-Joint Fastener, 10 pk.

VALUE BRAND| Zoro #: G0489754| Mfr #: 51625

$8.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0489754 Mfr #: 51625
Item: Tee-Joint FastenerTubing Wall O.D.: 1"
Nut Style: Round T-JointSystem of Measurement: Inch
Dia./Thread Size: 1/4"-20Tubing Wall (Gauge): 16
Fastener Thread Direction: Right HandBasic Material: Steel
Country of Origin (subject to change): United States

Product Description

Tee-Joint Fastener, Nut Style Round T-Joint, System of Measurement Inch, Basic Material Steel, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/4 In.-20, Tubing Wall (Gauge) 16, Tubing Wall O.D. 1 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.