3/8"-16 Cold Rolled Steel Square T-Joint Fastener, 10 pk.

VALUE BRAND| Zoro #: G2252284| Mfr #: 0310M

$15.01 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: C1008
Fastener Thread Direction: Right Hand
Tubing Wall (Gauge): 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2252284 Mfr #: 0310M
Material Grade: C1008Fastener Thread Direction: Right Hand
Tubing Wall (Gauge): 18Fastener Thread Type: UNC (Coarse)
Item: Tee-Joint FastenerDia./Thread Size: 3/8"-16
Tubing Wall O.D.: 1"Nut Style: Square T-Joint
System of Measurement: InchBasic Material: Steel
Country of Origin (subject to change): United States

Description

Tee-Joint Fastener, Nut Style Square T-Joint, System of Measurement Inch, Basic Material Steel, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 3/8 In.-16, Tubing Wall (Gauge) 18, Tubing Wall O.D. 1 In., Package Quantity 10

Reviews