Zoro Select
5/16"-18 Cold Rolled Steel Square T-Joint Fastener, 10 pk.
Mfr # 0310F
Zoro # G1614261
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 5/16"-18
- Material Grade/Class Not Graded
- System of Measurement Inch
- Thread Direction Right Hand
Explore More Products
- ZORO SELECT Pipe Strap, Galvanized, 3/8 Size GA-38PS
- ZORO SELECT Galvanized Steel Two Hole Strap, 1-1/4" Pipe Size 0500381249
- ZORO SELECT HD Pipe Strap, Steel, 3/4 In, 4 5/16 In L HDPS-75
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 1 In 0500381025
- ZORO SELECT Pipe Strap, Galvanized, 3 In, 6 3/4 In L GA-300PS
- ZORO SELECT HD Pipe Strap, 304SS, 1 1/4 In, 5 1/8 In L HDSS-125
- ZORO SELECT 1/4"-20 Cold Rolled Steel Round T-Joint Fastener, 10 pk. 51625
- ZORO SELECT One Hole Clamp, 3/8 In Pipe Sz, Steel 0070037EG
- ZORO SELECT 1/4"-20 Cold Rolled Steel Square T-Joint Fastener, 10 pk. 0310B
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-3/4" OD Tube, Electro Galvanized Gold 100175
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/8" OD Tube, Electro Galvanized Gold 100062
- Zoro Select Plumbing Accessories