Tee, Pipe Dia 1 1/2 In, Slip Connection

VALUE BRAND| Zoro #: G1683263| Mfr #: 1PNU4

$10.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1683263 Mfr #: 1PNU4
Pipe Dia. (In.): 1-1/2 or 1-1/4Includes: Washers
Connection: SlipFor Use With: -
Item: TeeGauge: -
Type: Lavatory/KitchenStandards: -
Length (In.): 3-1/4Color/Finish: Chrome/Brass
Material of Construction: BrassCountry of Origin (subject to change): China

Product Description

Tee, Lavatory/Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia 1 1/2 In, Slip Connection, Includes Washers

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.