JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2" FNPT Red Brass Tee

VALUE BRAND| Zoro #: G2210092| Mfr #: 1VEZ3

$4.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2210092 Mfr #: 1VEZ3
Item: TeeMax. Pressure: 125 psi
Basic Fitting Material: MetalFitting Connection Type: FNPT
Fitting Schedule/Class: Class 125Pipe Fitting Material: Red Brass
Basic Fitting Shape: TeeSpecific Fitting Shape: Tee
Temp. Range: -20 Degrees to 400 Degrees FStandards: ASTM B584, ASME B16.15, ANSI B1.20.1
Pipe Size (Fittings): 1/2"Country of Origin (subject to change): China

Product Description

Tee, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 1/2 In., Fitting Connection Type FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews