Zoro Select
Red Brass Tee, FNPT, 3/8" Pipe Size
Mfr # 1VEZ1
Zoro # G0546847
$8.92
2% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Tee
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Explore More Products
- ZORO SELECT Dual Reducing Tee, Brass, 1 x 3/4 x 1/2 in ZUSA-PF-10515
- ZORO SELECT Brass Cap, FNPT, 1/8" Pipe Size 22UL24
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size 1VGE3
- ZORO SELECT Red Brass Cored Plug, MNPT, 1-1/4" Pipe Size 1VFR9
- ZORO SELECT Chrome Plated Brass Hex Nipple, MBSP x MNPT, 1/2" Pipe Size 8010-08-08
- ZORO SELECT Hex Bushing, Brass, 3/4 x 3/8 in, NPT ZUSA-PF-10616
- ZORO SELECT Hollow Square Head Plug, Brass, 2 1/2 in ZUSA-PF-10740
- ZORO SELECT 45 Elbow Adapter, Brass, 3/8 in, NPTF ZUSA-PF-9107
- ZORO SELECT Cross, Brass, 3 in Pipe Size, Female NPT ZUSA-PF-10534
- ZORO SELECT Brass Union, FNPT, 3/4" Pipe Size 6AYY6
- ZORO SELECT Square Head Plug, Brass, 3/4 in, MNPT ZUSA-PF-10578
- Zoro Select Fittings