Telephone Cord Handset Ivory

VALUE BRAND| Zoro #: G1292182| Mfr #: 184616

$4.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1292182 Mfr #: 184616
Jacket Type: PVCItem: Telephone Cord
Cord Length: 25 ft.Number of Positions: 4
Cord Type: HandsetCable Type: Coiled
Number of Conductors: 4Gauge: 32
Connector Type: 4P4CColor: Ivory
Standards: CULCountry of Origin (subject to change): China

Product Description

Telephone Cord, Number of Positions 4, Standards CUL, Jacket Type PVC, Cable Type Coiled, Handset, Number of Conductors 4, Gauge 32, Color Ivory, Package Quantity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.