Telephone Cord Handset White

VALUE BRAND| Zoro #: G1177854| Mfr #: 6EEE2

$2.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cord Type: Handset
Cord Length: 15 ft.
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177854 Mfr #: 6EEE2
Cord Type: HandsetCord Length: 15 ft.
Color: WhiteConnector Type: 4P4C
Item: Telephone CordNumber of Conductors: 4
Number of Positions: 4Cable Type: Coiled
Standards: cULGauge: 32
Jacket Type: PVCCountry of Origin (subject to change): China

Description

Telephone Cord, Number of Positions 4, Standards CUL, Jacket Type PVC, Cable Type Coiled, Handset, Number of Conductors 4, Gauge 32, Color White, Package Quantity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews