JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Telephone Cord Handset White

VALUE BRAND| Zoro #: G2316903| Mfr #: 6EEE5

$4.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2316903 Mfr #: 6EEE5
Jacket Type: PVCItem: Telephone Cord
Cord Length: 25 ft.Standards: cUL
Number of Positions: 4Cord Type: Handset
Cable Type: CoiledNumber of Conductors: 4
Gauge: 32Connector Type: 4P4C
Color: WHITECountry of Origin (subject to change): China

Product Description

Telephone Cord, Number of Positions 4, Standards CUL, Jacket Type PVC, Cable Type Coiled, Handset, Number of Conductors 4, Gauge 32, Color White, Package Quantity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.