Tension Bar, Steel, 40 In L

VALUE BRAND| Zoro #: G0824537| Mfr #: 4LVL8

$2.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/16"
Item: Tension Bar
Length: 40"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0824537 Mfr #: 4LVL8
Width: 3/16"Item: Tension Bar
Length: 40"Gauge: 7
Height: 5/8"Finish: Galvanized
Material: steelCountry of Origin (subject to change): China

Description

Tension Bar, Material Steel, 7, Galvanized Finish, Height 5/8 In., Width 3/16 In., Length 40 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews