LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Tensioner, 3/8 to 3/4 In

VALUE BRAND| Zoro #: G1232341| Mfr #: 4DZR5

$116.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1232341 Mfr #: 4DZR5
Material: steelItem: Steel Strapping Tensioner
Application: Flat SurfacesFor Strapping Width: 3/8" to 3/4"
For Use With: SteelFor Strapping Thickness: 0.035"
Style: High Tensile Feed WheelCountry of Origin (subject to change): Taiwan

Product Description

Tensioner, High Tensile Feed Wheel, Material Steel, Application Flat Surfaces, For Strapping Width 3/8 to 3/4 In, Sealer No G2021871, Cutter Number G3182067, Requires Sealer

Product Reviews

Save 15%. Sign up for Z-mail.