Tensioner, Deluxe Pusher, 3/8 to 3/4 In

VALUE BRAND| Zoro #: G2045994| Mfr #: 4DZR8

$234.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2045994 Mfr #: 4DZR8
Material: SteelItem: Plastic Strapping Tensioner
Application: Flat or Round SurfacesFor Strapping Width: 3/8" to 3/4"
For Strapping Thickness: 0.025"Style: Deluxe Pusher
Country of Origin (subject to change): Taiwan

Product Description

Tensioner, Deluxe Pusher, Material Steel, Application Flat and Round Surfaces, For Strapping Width 3/8 to 5/8 In, Sealer No G1602036, Cutter Number G3182067, For Use With Steel and PET, Requires Sealer

Product Reviews

Save 15%. Sign up for Z-mail.