20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Tensioner, Heavy Duty, 3/4 to 1 1/4 In

VALUE BRAND| Zoro #: G0583161| Mfr #: 4DZR7

$244.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0583161 Mfr #: 4DZR7
Material: SteelItem: Steel Strapping Tensioner
Application: Flat SurfacesFor Strapping Width: 3/4" to 1-1/4"
For Strapping Thickness: 0.035"Style: High Tensile Feed Wheel
For Use With: SteelCountry of Origin (subject to change): Taiwan

Product Description

Tensioner, Heavy Duty, High Tensile Feed Wheel, Material Steel, Application Flat Surfaces, For Strapping Width 3/4 to 1 1/4 In, Sealer No G2505797, Cutter Number G2464856, Requires Sealer

Product Reviews

Save 15%. Sign up for Z-mail.