20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Tensioner, Heavy Duty, 5/8 to 3/4 In

VALUE BRAND| Zoro #: G2303795| Mfr #: 4DZR6

$132.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2303795 Mfr #: 4DZR6
Material: SteelItem: Steel Strapping Tensioner
Application: Flat SurfacesFor Strapping Width: 5/8" to 3/4"
For Strapping Thickness: 0.035"Style: High Tensile Feed Wheel
For Use With: SteelCountry of Origin (subject to change): Taiwan

Product Description

Tensioner, Heavy Duty, High Tensile Feed Wheel, Material Steel, Application Flat Surfaces, For Strapping Width 3/8 to 3/4 In, Sealer No G2021871, Cutter Number G3182067, Requires Sealer
Save 15%. Sign up for Z-mail.