Tensioner, Heavy Duty, Alum, 1/2 to 3/4 In

VALUE BRAND| Zoro #: G2335715| Mfr #: 4DZU3

$112.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2335715 Mfr #: 4DZU3
Item: Plastic Strapping TensionerFor Strapping Thickness: 0.035"
For Use With: Polyester and PolypropyleneApplication: Flat Surfaces
Item: Plastic Strapping TensionerMaterial: Aluminum
Application: Flat SurfacesFor Strapping Width: 1/2" to 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Tensioner, Heavy Duty, Material Aluminum, Application Flat Surfaces, For Strapping Width 1/2 to 3/4 In, Tensioner No G3456713, Sealer No G1736287, Requires Sealer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.