Tensioner, Twin Gripper, 3/8- 1/2 In.

VALUE BRAND| Zoro #: G2185574| Mfr #: 4DZU9

$66.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: Flat Surfaces
Item: Plastic Strapping Tensioner
For Strapping Width: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185574 Mfr #: 4DZU9
Application: Flat SurfacesItem: Plastic Strapping Tensioner
For Strapping Width: 5/8"Material: steel
For Use With: PolypropyleneCountry of Origin (subject to change): Taiwan

Description

Plastic Strapping Tensioner, For Use With Polypropylene, For Strapping Width 3/8 In. to 1/2 In., Material Steel, Application Flat Surfaces

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews