Terminal Strip, 30A, 12 Pole, 600V

VALUE BRAND| Zoro #: G1976922| Mfr #: 6YH68

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Black
Height: 0.83"
Item: Terminal Strip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1976922 Mfr #: 6YH68
Color: BlackHeight: 0.83"
Item: Terminal StripLength: 7.75"
Material: Thermal PlasticNumber of Poles: 12
Temp. Range: -40 Degrees to 266 Degrees FWidth: 1.34"
Voltage: 600Amps: 30
Center Spacing: 9/16"Min. Wire Size: 22 AWG
Max. Wire Size: 10 AWGCountry of Origin (subject to change): China

Product Description

Terminal Strip, Amps 30, Min. Wire Size 22 AWG, Max. Wire Size 10 AWG, Center Spacing 9/16 In., Voltage 600VAC, Number of Poles 12, Material Thermal Plastic, Color Black, Temp. Range -40 Degrees to 266 Degrees F, Length 7.75 In., Height 0.83 In., Width 1.34 In.

Product Reviews