Terminal Strip, 30A, 4 Pole, 600VAC

VALUE BRAND| Zoro #: G0945393| Mfr #: 6YH64

$4.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 30
Length: 3.25"
Width: 1.34"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0945393 Mfr #: 6YH64
Amps: 30Length: 3.25"
Width: 1.34"Max. Wire Size: 10 AWG
Number of Poles: 4Voltage: 600
Material: Thermal PlasticCenter Spacing: 9/16"
Color: BlackItem: Terminal Strip
Min. Wire Size: 22 AWGHeight: 0.83"
Temp. Range: -40 Degrees to 266 Degrees FCountry of Origin (subject to change): China

Description

Terminal Strip, Amps 30, Min. Wire Size 22 AWG, Max. Wire Size 10 AWG, Center Spacing 9/16 In., Voltage 600VAC, Number of Poles 4, Material Thermal Plastic, Color Black, Temp. Range -40 Degrees to 266 Degrees F, Length 3.25 In., Height 0.83 In., Width 1.34 In.

Reviews