Terminal Strip, 30A, 8 Pole, 600VAC

VALUE BRAND| Zoro #: G0325245| Mfr #: 6YH66

$8.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0325245 Mfr #: 6YH66
Min. Wire Size: 22 AWGMax. Wire Size: 10 AWG
Center Spacing: 9/16"Material: Thermal Plastic
Amps: 30Length: 5.50"
Voltage: 600VACItem: Terminal Strip
Width: 1.34"Height: 0.83"
Temp. Range: -40 Degrees to 266 Degrees FColor: Black
Number of Poles: 8Country of Origin (subject to change): China

Product Description

Terminal Strip, Amps 30, Min. Wire Size 22 AWG, Max. Wire Size 10 AWG, Center Spacing 9/16 In., Voltage 600VAC, Number of Poles 8, Material Thermal Plastic, Color Black, Temp. Range -40 Degrees to 266 Degrees F, Length 5.50 In., Height 0.83 In., Width 1.34 In.

Product Reviews

Save 15%. Sign up for Z-mail.