Terminal Strip, 60A, 6 Pole, 600VAC

VALUE BRAND| Zoro #: G1227651| Mfr #: 6YH91

$14.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 60
Length: 5.00"
Width: 2.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1227651 Mfr #: 6YH91
Amps: 60Length: 5.00"
Width: 2.00"Max. Wire Size: 6 AWG
Number of Poles: 6Voltage: 600
Material: Thermal PlasticCenter Spacing: 5/8"
Color: BlackItem: Terminal Strip
Min. Wire Size: 22 AWGHeight: 1.22"
Temp. Range: -40 Degrees to 266 Degrees FCountry of Origin (subject to change): China

Description

Terminal Strip, Amps 60, Min. Wire Size 22 AWG, Max. Wire Size 6 AWG, Center Spacing 5/8 In., Voltage 600VAC, Number of Poles 6, Material Thermal Plastic, Color Black, Temp. Range -40 Degrees to 266 Degrees F, Length 5.00 In., Height 1.22 In., Width 2.00 In.

Reviews