Terminal Strip Adapter, 33VAC/70VDC, Black

VALUE BRAND| Zoro #: G1327663| Mfr #: 5TXA3

$2.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1327663 Mfr #: 5TXA3
Features: 6-32 Screw Thread, Use with 4mm Sheathed Banana PlugHands Free Voltage: 600VAC
Hand Held Voltage: 33VAC/70VDCContact Finish: Nickel Plated
Insulating Material: NylonStandards: CE
Contact Material: BrassColor: Black
Body Material: BrassOperating Temp.: 14 to 212 Degrees F
Item: Terminal Strip AdapterMax. Amps: 20
Length: 1-1/2"Country of Origin (subject to change): China

Product Description

Terminal Strip Adapter, Max. Amps 20, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 600VAC, Standards CE, Features 6-32 Screw Thread, Use with 4mm Sheathed Banana Plug, Length 1-1/2 In., Color Black, Operating Temp. 14 to 212 Degrees F, Body Material Brass, Contact Material Nickel Plated Brass, Insulating Material Polymer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.