Shop Alternate Products
This Product is Discontinued
Zoro Select
Terry Covered Staining Pad, 4-1/2In., PK2 (Discontinued)
Mfr # 2AJT5
Zoro # G1177197
This Product is Discontinued
Key Features
- Material Terry Cloth
- Size 4-1/2 in L, 1 in Thick, 3-1/4 in W
- Length 4 1/2 in
- Width 3 1/4 in
- Thickness 1 in