All-Purpose Terry Towels, 12 Towels/ Pack

VALUE BRAND| Zoro #: G0737581| Mfr #: 51702

$16.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Type: Bag
Color: White
Item: Terry Towel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0737581 Mfr #: 51702
Package Type: BagColor: White
Item: Terry TowelPackage Size: 12
Size: 14" x 14"Material: New Cotton
Country of Origin (subject to change): India

Description

All-Purpose Terry Towels, Size 14 x 14 In., Material New Cotton, Color White, Package Size 12, Package Quantity 12

Reviews