KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Terrycloth Tread Slipper, Infant, PK48

VALUE BRAND| Zoro #: G0180966| Mfr #: MDT211218I

$67.04 /pk

This item ships free. Details.Standard ground shipping.
Details:
Socks Primary Material: Terrycloth
Item: Sock Slippers
Size: Infant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180966 Mfr #: MDT211218I
Socks Primary Material: TerryclothItem: Sock Slippers
Size: InfantColor: Yellow
Features: Single TreadPrimary Sock Color: Yellow
Industry Type: HealthcareMaterial: Terrycloth
Gender: UnisexCountry of Origin (subject to change): Pakistan

Description

Sock Slippers, Unisex, Size Infant, Yellow, Terrycloth, Features Single Tread, Package Quantity 48

Reviews