KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Terrycloth Tread Slipper, L, PK48

VALUE BRAND| Zoro #: G0181002| Mfr #: MDT211218LI

$67.04 /pk

This item ships free. Details.Standard ground shipping.
Details:
Socks Primary Material: Terrycloth
Item: Sock Slippers
Size: L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0181002 Mfr #: MDT211218LI
Socks Primary Material: TerryclothItem: Sock Slippers
Size: LColor: Blue
Features: Single TreadPrimary Sock Color: Blue
Industry Type: HealthcareMaterial: Terrycloth
Gender: UnisexCountry of Origin (subject to change): Multiple

Description

Sock Slippers, Unisex, Size L, Blue, Terrycloth, Features Single Tread, Package Quantity 48

Reviews