20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Terrycloth Tread Slipper, M, PK48

VALUE BRAND| Zoro #: G0180993| Mfr #: MDT211218MI

$54.14 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0180993 Mfr #: MDT211218MI
Socks Primary Material: TerryclothMaterial: Terrycloth
Gender: UnisexFeatures: Single Tread
Item: Sock SlippersPrimary Sock Color: Green
Size: MColor: green
Country of Origin (subject to change): Multiple

Product Description

Sock Slippers, Unisex, Size M, Green, Terrycloth, Features Single Tread, Package Quantity 48
Save 15%. Sign up for Z-mail.