Terrycloth Tread Slipper, S, PK48

VALUE BRAND| Zoro #: G0180984| Mfr #: MDT211218SI

$55.02 /pk

This item ships free. Details.Standard ground shipping.
Details:
Industry Type: Healthcare
Socks Primary Material: Terrycloth
Gender: Unisex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180984 Mfr #: MDT211218SI
Industry Type: HealthcareSocks Primary Material: Terrycloth
Gender: UnisexMaterial: Terrycloth
Features: Single TreadPrimary Sock Color: Red
Color: RedSize: S
Item: Sock SlippersCountry of Origin (subject to change): Multiple

Description

Sock Slippers, Unisex, Size S, Red, Terrycloth, Features Single Tread, Package Quantity 48

Reviews