JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Terrycloth Tread Slipper, XL, PK48

VALUE BRAND| Zoro #: G0181011| Mfr #: MDT211218XLI

$56.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0181011 Mfr #: MDT211218XLI
Item: Sock SlippersColor: Beige
Gender: UnisexSize: XL
Material: TerryclothFeatures: Single Tread
Primary Sock Color: BeigeSocks Primary Material: Terrycloth
Country of Origin (subject to change): Multiple

Product Description

Sock Slippers, Unisex, Size XL, Beige, Terrycloth, Features Single Tread, Package Quantity 48

Product Reviews

Save 15%. Sign up for Z-mail.