KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" Hub Styrene Test Cap

VALUE BRAND| Zoro #: G1495374| Mfr #: 1WHT3

$0.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -40 Degrees to 180 Degrees F
Item: Test Cap
Fitting Connection Type: Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1495374 Mfr #: 1WHT3
Temp. Range: -40 Degrees to 180 Degrees FItem: Test Cap
Fitting Connection Type: HubPipe Size (Fittings): 2"
Specific Fitting Shape: CapPipe Fitting Material: Styrene
Standards: Cell Class 32222 As Defined In ASTM D3965Basic Fitting Shape: Cap
Basic Fitting Material: PlasticCountry of Origin (subject to change): United States

Description

Test Cap, Styrene Pipe Fitting Material, Pipe Size (Fittings) 2 In., Fitting Connection Type Hub, Standards Cell Class 32222 As Defined In ASTM D3965, Temp. Range -40 Degrees to 180 Degrees F

Reviews