JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

3" Hub Styrene Test Cap

VALUE BRAND| Zoro #: G1293101| Mfr #: 1WHT4

$0.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1293101 Mfr #: 1WHT4
Basic Fitting Shape: CapItem: Test Cap
Specific Fitting Shape: CapTemp. Range: -40 Degrees to 180 Degrees F
Standards: Cell Class 32222 As Defined In ASTM D3965Fitting Connection Type: Hub
Pipe Fitting Material: StyreneBasic Fitting Material: Plastic
Pipe Size (Fittings): 3"Country of Origin (subject to change): United States

Product Description

For pipe fittings that hold strong under pressure, consider this test cap from Value Brand. It fits a pipe size of 3". The temperature range is from -40 degrees to 180 degrees F. Standards include: Cell Class 32222 As Defined In ASTM D3965.

Product Reviews

Save 15%. Sign up for Z-mail.