KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Test Lead Holder, Orange, 14 Slots

VALUE BRAND| Zoro #: G2092876| Mfr #: 5TXD0

$13.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Dia. (In.): 0.21
Item: Test Lead Holder
Width (In.): 3.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2092876 Mfr #: 5TXD0
Cable Dia. (In.): 0.21Item: Test Lead Holder
Width (In.): 3.5Color: Orange
Number of Slots: 14Length (In.): 11
Height (In.): 1.25Country of Origin (subject to change): China

Description

Test Lead Holder, Orange, Number of Slots 14

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews